Advance Controls 104246 Power Off Delay Timer, 0-60 sec - 240VAC
Write a Review
|
Questions & Answers (0)
Product Description
The ACI 88 Series Power Off Delay Timer maintains control power in a control circuit for a preset time period after the control power is removed from the timer coil. Off delay timers provide a means of continuing control circuit operation for a preset period to complete a function, maintaining a timed delay interval or any other delaying function requiring the control power to continue for a set time period after control power is removed from the timer coil. When power is applied to the timer coil, the relay contacts immediately transfer and remain transferred until the end of the time delay. The time delay begins when the power is removed from the timer coil. When the time delay setting is reached, the relay contacts are released.
PRICE
$129.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.5 lbs |
Product Details
| Mounting Location | 8 Pin Octal Socket |
| Manufacturers Part Number | 104246 |
| Operating Temperature | +15° - +120° F ( - 10 - +50° C) |
| 3 Phase 230V AC | 0.1 Sec. Max |
| Input Frequency | 250,000 Cycles |
| 1 Phase 230V AC | ±1% |
| 1 Phase 120V AC | ±10% |
| Brand | Advanced Controls |
| Coil Voltage | 240 VAC V |
Compliance & Certifications
| Certifications | CE |