Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB988831

Global Industrial™ Steel Shelf Truck w/4 Shelves, 800 lb. Capacity, 30"L x 16"W x 60"H

Product Description
Shelf Truck is ideal for distributing components of various sizes and weights to workstations and assembly lines. 18 gauge steel shelves offer 3" deep trays with machine-rolled tray edges for superior strength and rigidity. Shelves are reversible to offer flat shelf alternative. Sturdy 60"H 16 gauge ribbed steel angle uprights offer 800 lb. capacity. Steers easily with 5" x 1-1/4" polypropylene wheel ball-bearing casters (2 swivel, 2 rigid) and a convenient push handle. Durable powder coat finish. Assembles easily.

PRICE
$289.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width16 in
Height60 in
Weight Capacity800 lbs
Wheel Diameter5 in
Shelf Depth3 in
Gauge18 Gauge Shelves, 16 Gauge Uprights

Product Details

Assembly RequiredYes
Wheel MaterialPolypropylene
TypeGeneral Purpose Truck
Shelf TypeFlat Solid Reversible
ColorGray
Wheel Type2 Rigid, 2 Swivel
StyleFour-Side Access
Side PanelsOpen
Number of Shelves4
MaterialSteel
Manufacturers Part Number988831
Shelf MaterialSteel
BrandGlobal Industrial