Vestil Steel Folding Container Shelf Truck w/2 Shelves, 1100 lb. Cap, 43"L x 31-1/2"W x 67"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Mobile storage container provides convenient portability between work cells for delivery and distribution of products. Truck is designed to fold when not in use for compact storage. All-welded steel construction for durability. Heavy-duty casters feature brakes for stationary positioning.
Note: To determine individual uniform shelf capacity, divide the number of shelves by total capacity.
Note: To determine individual uniform shelf capacity, divide the number of shelves by total capacity.
PRICE
$789.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43 in |
| Width | 31-1/2 in |
| Height | 67 in |
| Weight Capacity | 1100 lbs |
| Weight | 160 lbs |
| Folded Height | 65-1/2 in |
| Wheel Diameter | 5 in |
| Gauge | 12 |
| Folded Length | 43 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Type | Stock Picking Truck |
| Shelf Type | Flat Solid |
| Color | Blue |
| Wheel Type | 4 Swivel with Brakes |
| Style | Single-Side Access |
| Finish | Powder Coated |
| Side Panels | Slat |
| Number of Shelves | 2 |
| Material | Steel |
| Manufacturers Part Number | ROL-3143-2 |
| Brand | Vestil |