- Bulk storage and dispensing of clean shop towels.
- Soiled storage of shop towels.
- Top Compartment measures 25"H, Bottom Compartment measures 39"H
- Bag brackets in lower compartment for easy installation of laundry bag.
- Powder coated finish for increased durability.
- Clean Storage On The Top And Soiled Storage On The Bottom
George O'Day 2-Tier 2 Door Locker w/ Knob Lock, 24-5/16"W x 21-1/4"D x 69"H, Silver, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$609.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-5/16 in |
| Depth | 21-1/4 in |
| Height | 69 in |
| Compartment Width | 24-3/16 in |
| Compartment Depth | 21-1/4 in |
| Inside Width | 24-3/16 in |
| Inside Depth | 21-1/8 in |
| Inside Height | 68-7/8 in |
| Weight | 101 lbs |
| Opening Width | 22-5/16 in |
| Door Gauge | 20 ga |
| Gauge | 18 ga |
| Opening Height | 39 in |
Product Details
| Lock Type | Knob Lock |
| Door Type | Solid |
| Material | Steel |
| Construction Type | Assembled |
| Manufacturers Part Number | LLMLD-GOSV |
| Brand | George O'Day |
| Type | Towel Manager |
| Color | Silver Vein |
| Tier Type | Double Tier |
| Configuration | 1 Wide |
| Style | Multi Line Dispenser |
| Number of Doors | 2 |
| Number of Compartments | 2 |
Warranty
| Warranty | 1 yr |