Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fantech

Model # :WBB2146552

MPN #: CVS275A

Fantech Multi-Port Ventilation CVS275A, 2 Points, 245 CFM

Product Description
The CVS Series multi-port ventilators have been engineered for installation in areas where space is limited. They are a popular choice for use in areas between floors in apartment buildings or high rise office complexes. With CVS models, several exhaust points connect into one centrally located fan without the use of adapters or transitions. The motorized impeller is both statically and dynamically balanced as one integral unit, for vibration free, quiet performance. With multiple exhaust points going into one fan, wall or roof penetrations are kept to a minimum.

Features:
  • Slim design fits any tight space
  • 100% speed controllable
  • Internal scroll for maximum air performance
  • Suitable for airstream temperatures up to 140° F
  • HVI and cSAus Certified
PRICE
$489.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width11 in
Height7-5/8 in
Weight15 lbs
Duct Size5 to 6 in

Product Details

RPM2550 rpm
TypeMulti-Port Ventilation
CFM244 CFM
ColorSilver
Number of SpeedsVariable
Amperage0.79 A
Hertz60 Hz
Speed ControllableY
For Use WithWC15
Motor TypeExternal Rotor Motor
Wattage92 W
Voltage120 V
MaterialAluminum
Phase1
Manufacturers Part NumberCVS275A
Indoor/OutdoorIndoor
BrandFantech

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsHVI, cULus, cCSAus