Fantech Lint Trap For Dryer Booster DBLT4W, 4" Duct
Write a Review
|
Questions & Answers (0)
Product Description
Galvanized metal lint trap for dryer boosting applications. Use when duct length between dryer and booster fan is less than 15 feet. Fits 4-inch duct. Features pull out white door with a view window with attached removable lint filter for easy cleaning and 1/2" flange for flush mount installation. The lint trap complements all Fantech dryer booster fans.
PRICE
$97.95
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Height | 5-1/4 in |
| Weight | 4 lbs |
| Duct Size | 4 in |
Product Details
| Type | Lint Trap For Dryer Booster |
| Material | Galvanized Steel |
| Color | Silver |
| Manufacturers Part Number | DBLT4W |
| Indoor/Outdoor | Indoor |
| Brand | Fantech |
Warranty
| Warranty | 5 yr |