Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clift Industries

Model # :WBB2218766

MPN #: 6600-035

Spill Wizards Multi-Purpose Absorber & Neutralizing Spill Kit, 3.5 Gallon, 6600-035

Product Description
Spill Wizards Multi-Purpose Absorber & Neutralizing Spill Kit 3.5 gal., 6600-035

The Spill Wizards Multi-Purpose Neutralizing Spill Kit contains everything needed to treat a wide range of hazardous chemicals. It contains, neutralizes, absorbs and solidifies a variety of acids including; hydrofluoric acid, bases/caustics, formaldehyde and many common solvents. Granular formula absorbs more and requires less clean-up than powders.

Features
  • Caustic Acid Absorber& Neutralizer
  • Acid Absorber& Neutralizer
  • Formaldehyde Absorber
  • Solvent Absorber
  • Hydrofluoric Acid Neutralizing Absorbe


Composition: Acrylic Polymer/Bentonite/Diatomaceous Earth/Industrial Peat Moss/Montmorillonite/Perlite/Polyporalene/Polypropylene/Recycled Cellulose/Vermiculite

Clift Industries, Inc. warrants that its products are manufactured in accordance with each product's specification. Clift Industries, Inc.'s obligation and liability under this Warranty is expressly limited to the return of any non-conforming product to Clift Industries, Inc. by the purchaser within one (1) year after the date of manufacture pursuant to its Guarantee set forth below. Products for which a warranty claim is made are to be returned by transportation prepaid to Clift Industries, Inc.'s factory. Any use not in accordance with product directions and precautionary statements, and any modifications or additives to the products, or any adulteration, dilution or alteration by the purchaser shall void this Warranty.

PRICE
$129.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
129.95
Buy 4+ units
119.95Save $10.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width12 in
Height10 in
Weight10 lbs
Size3.5 gal
Diameter12 in

Product Details

TypeMulti-Purpose
ColorMulti-colored
Shelf Life2
Kit TypeAcid/ Base/ Formaldehyde
Capacity/Absorption Gallons3.5 gal
StylePail
MaterialPlastic
Gallon Kit3.5
Package Quantity1 Pail
StorageStore In Cool, Dry Area
Manufacturers Part Number6600-035
FormGranular
BrandClift Industries

Warranty

Warranty1 yr