Multi-Purpose Container, 32 oz. (960mL), Polystyrene, Snap Lid, White, 250/Pack
Write a Review
|
Questions & Answers (0)
Product Description
This popular line of containers feature tight-sealing leak-resistant snap-on caps and are ideal for long-term storage. The containers have flat lids and are stackable.
PRICE
$819.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Specimen Container |
| Capacity | 32 oz. (960mL) oz |
| Material | Polystyrene |
| Sterile | No |
| Package Quantity | 250 |
| Color | White |
| Manufacturers Part Number | 270032 |
| Closure | Snap Lid |
| Lid Color Family | White |
| Brand | Globe Scientific |