JL Industries Multi Purpose Steel Access Panel, Cam Lock, White, 22" H x 36" H
|
Questions & Answers (0)
Product Description
A multi-purpose access door for walls or ceilings that can be painted to match the surrounding walls, with a flush cam lock standard. Frame and door are 16 gauge steel with a 1" wall flange and concealed hinge. Rough opening is 22-3/8" X 36-3/8"
PRICE
$159.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 24 lbs |
| Overall Frame Height | 24 in |
| Door Width | 22 in |
| Rough Opening | 22-3/8 x 36-3/8 in |
| Door Height | 36 in |
| Overall Frame Width | 38 in |
Product Details
| Type | Metal Access Panel W/Cam Lock |
| Color | White Powder Coat Primer |
| Number of Latches | 5 |
| Number of Doors | 1 |
| Latch Type | Cam |
| Manufacturers Part Number | TM-2236CW |
| Brand | JL Industries |