Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands Clearance
Global Industrial

Model # :WB602332

Global Industrial™ Multi Purpose Metal Access Panel, Key Lock, 24"W x 24"H

Product Description
Multi Purpose Metal Access Panel, Key Lock, 24"L x 24"W

A multi-purpose access panel for walls or ceilings that can be painted to match the surrounding walls, with a flush cam lock standard. Frame and door are 16 gauge steel with a 1" wall flange and concealed hinge

This access panel permits access for inspection/service to plumbing, heating, air conditioning, electrical and sprinkler system components.

Features:

  • Cylinder Lock
  • Screwdriver operated cam latch
  • Easy to install in most flat surfaces
  • Designed with hidden hinge to help prevent sagging
  • One-piece frame to help provide strength and rigidity

CLEARANCE PRICE
$35.95

was $76.95
Save $41.00 (53%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight18 lbs
Overall Frame Height26 in
Door Height24 in
Door Width24 in
Overall Frame Width26 in

Product Details

TypeMetal Access Panel W/Key Lock
Number of Doors1
Latch TypeCylinder Lock
ColorGray Powder Coat Primer
Number of Latches3
Manufacturers Part Number602332
BrandGlobal Industrial