Metal Access Door - 24 x 24
|
Questions & Answers (0)
Product Description
Metal Access Door- 24 x 24
Universal flush access door (steel) for walls & ceilings. Designed for installation in all types of flush surfaces. The drawn flanged door panel has rounded corners for both safety & an architecturally pleasing appearance. The frame is drawn as one piece, which provides excellent strength. Fabricated from galvanized steel & coated with a white baked on polyester powder paint, this door will perform well in high corrosive & exterior applications. 2 Latches. White Finish. 26-1/4"W x 26-1/4"H Outside Flange Dimensions. 24-1/8"W x 1-5/16"D x 24-1/8"H Return Flange Dimensions.
Universal flush access door (steel) for walls & ceilings. Designed for installation in all types of flush surfaces. The drawn flanged door panel has rounded corners for both safety & an architecturally pleasing appearance. The frame is drawn as one piece, which provides excellent strength. Fabricated from galvanized steel & coated with a white baked on polyester powder paint, this door will perform well in high corrosive & exterior applications. 2 Latches. White Finish. 26-1/4"W x 26-1/4"H Outside Flange Dimensions. 24-1/8"W x 1-5/16"D x 24-1/8"H Return Flange Dimensions.
PRICE
$88.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 12 lbs |
| Overall Frame Height | 26-1/4 in |
| Door Width | 24 in |
| Rough Opening | 24-3/8 X 24-3/8 in |
| Opening Width | 24-1/8 in |
| Door Height | 24 in |
| Overall Frame Width | 26-1/4 in |
| Opening Height | 24-1/8 in |
| Opening Depth | 1-5/16 in |
Product Details
| Color | White |
| Number of Latches | 2 |
| Material | Galvanized Steel |
| Brand | Acudor |