Ironwood Multi-Purpose Stand, 29-7/8"W x 19-7/8"D x 26-3/8"H, Mahogany
|
Questions & Answers (0)
Product Description
Multi Purpose Stand - Mahogany
This 30"W x 20"D x 26-1/4"H mobile stand is made of thermally fused laminate for for long lasting durability and resistance to scatches or stains. Sliding door cabinet provides a concealed storage area for supplies. Open front storage compartment under work surface provides added storage space. Moves easily on hooded, locking swivel casters. Easy assembly. 1 Year Limited Warranty.
This 30"W x 20"D x 26-1/4"H mobile stand is made of thermally fused laminate for for long lasting durability and resistance to scatches or stains. Sliding door cabinet provides a concealed storage area for supplies. Open front storage compartment under work surface provides added storage space. Moves easily on hooded, locking swivel casters. Easy assembly. 1 Year Limited Warranty.
PRICE
$559.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29-7/8 in |
| Depth | 19-7/8 in |
| Height | 26-3/8 in |
Product Details
| Assembly Required | Yes |
| Description | Multi-Purpose Stand |
| Color | Red |
| Manufacturers Part Number | MPSMH |
| Casters | Included |
| Top Material | Thermal Fused Laminate |
| Brand | Ironwood |