- Slim sleek design
- Adjustable width accommodates a large range of CPUs
- Supports up to 60 lbs.
- 4 locking caster wheels for stability
- Black finish
Kantek CS200B Mobile CPU Stand, 60 lbs. Capacity, Black
|
Questions & Answers (0)
Product Description
PRICE
$37.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 to 9-3/4 in |
| Depth | 16 in |
| Height | 7 in |
| Weight Capacity | 60 lbs |
Product Details
| Type | CPU Holder |
| Material | ABS Plastic |
| Package Quantity | 1 |
| Description | Mobile CPU Stand |
| Color | Black |
| Manufacturers Part Number | CS200B |
| Brand | Kantek |