Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SuperLube

Model # :WBB335018

MPN #: 31110

Super Lube Multi-Purpose Synthetic Lubricant Aerosol, 11 oz. - 31110 - Pkg Qty 12

Product Description
11 oz Super Lube® Multi Purpose Aerosol

Super Lube® Aerosol with Syncolon® (PTFE) is a multi-purpose lubricant, safe to use on anything that slides, swivels, rolls or squeaks. It withstands temperatures within a range of -40F to 450F. Super Lube® Aerosol with Syncolon® (PTFE) is a synthetic, heavy duty lubricant that is compatible with most other lubricants. Super Lube® Aerosol with Syncolon® (PTFE) contains the same synthetic grease that is in the Super Lube® tubes, cans, pails and drums. It is temporarily thinned with a solvent that cleans and penetrates the components to be lubricated, carrying the grease to those components. After a short time, the solvent evaporates, leaving behind a thin film of grease that provides long term lubrication that does not evaporate, dry or wash out. Super Lube® Aerosol with Syncolon® (PTFE) is USDA authorized, rated H-1 for use in federally inspected meat and poultry plants. 11 oz Super Lube® Multi Purpose Aerosol

PRICE
$257.88  Sold in packages of 12 / $21.49 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height7-3/4 in
Size11 oz
Diameter2-5/8 in

Product Details

Lubricant TypeSynthetic
Size TypeAerosol Can
Package Quantity12
DescriptionMulti-Purpose Aerosol
Manufacturers Part Number31110
Crc Cross 103084
BrandSuperLube