AIGNEP Multi-Socket Universal Coupler, 80195-06, 3/8" x 3/8" Female NPTF
Write a Review
|
Questions & Answers (0)
Product Description
Simplify the world of quick disconnect couplers with the Alpha Multisocket, one coupler that works with the most common used plugs in the industry without leaking. Industrial Plug, Tru-Flate Plug, ARO Plug easy Automatic connection no leaks. The seal we use a captured lip type seal for superior sealing The body of the Multisocket is manufactured from nickel plated brass and the internal component are all stainless steel. What does all this mean to you? No leaks, No rust, no corrosion, and most importantly no replacing couplers every month. Multisocket; One Coupler Only Solution.
PRICE
$20.46
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 3/8 in |
| Nominal Flow Diameter | 3/8 in |
| Coupler Size | 3/8" |
| Thread | NPTF in |
Product Details
| Type | Coupling |
| Description | Multi-Socket Universal Coupler |
| Manufacturers Part Number | 80195-06 |
| Brand | Aignep USA |