Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PRIMEFIT

Model # :WBB2411693

MPN #: IC3838FB-B10-P

Primefit Industrial M-Style Brass Coupler 3/8" x 3/8" Female NPT - Pack of 10

Product Description

The Primefit Industrial Steel Couplers are constructed for higher performance and longer life.

PRICE
$63.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width4 in
Height4 in
Weight2 lbs
Nominal Flow Diameter3/8 in

Product Details

InterchangeIndustrial
StyleIndustrial
MaterialSteel
Description3/8" x 3/8" Female NPT
Package Quantity10
Manufacturers Part NumberIC3838FB-B10-P
PSI300 psi
BrandPRIMEFIT

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsN