Snap-Loc® SLTC208RR Cinch Strap 2"X8' Ratchet Red With Hook & Loop Storage Fastener
Write a Review
|
Questions & Answers (0)
Product Description
Snap-Loc® SLTC208RR Cinch Strap 2"X8' Ratchet Red With Hook & Loop Storage Fastener
This Made in USA E-Strap connects to itself allowing you to cinch items like pipe and lumber together in a bundle or for hanging something from your Shop and Garage ceiling. Great for landscaping to tie-up trees to stakes. Heavy Duty Ratchet Buckle with 8 foot long strap will never leave you short and provide plenty of torque. The sewn on Hook & Loop Fastener neatly store away strap when not in use and also secure excess strap during use. Heavy duty 2 inch wide Polyester strap webbing easily achieves the 4,400 lb. Break Strength rating (1,467 lb. working load) and will not wear out like those skinny and cheap import straps you get upset at because they are all tangled. Add our optional slip-on E-Fitting Positive Locking end and connect this strap to "Snaplocs" (E-track Singles) and traditional E-Track.
This Made in USA E-Strap connects to itself allowing you to cinch items like pipe and lumber together in a bundle or for hanging something from your Shop and Garage ceiling. Great for landscaping to tie-up trees to stakes. Heavy Duty Ratchet Buckle with 8 foot long strap will never leave you short and provide plenty of torque. The sewn on Hook & Loop Fastener neatly store away strap when not in use and also secure excess strap during use. Heavy duty 2 inch wide Polyester strap webbing easily achieves the 4,400 lb. Break Strength rating (1,467 lb. working load) and will not wear out like those skinny and cheap import straps you get upset at because they are all tangled. Add our optional slip-on E-Fitting Positive Locking end and connect this strap to "Snaplocs" (E-track Singles) and traditional E-Track.
PRICE
$14.99
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 |
| Width | 2 in |
| Height | 1-1/2 in |
| Weight | 2 lbs |
| Ultimate Load Strength Weight Capacity | 4400 lbs |
| Working Load Weight Limit Range | 1001 to 2000 lbs |
| Ultimate Load Strength Capacity Range | 3001 to 5000 lbs |
| Working Load Weight Limit | 1467 lbs |
Product Details
| Color | Red & Silver |
| End Fitting | Ratchet |
| Material | Polyester, Steel |
| Description | Multi-Use Cinch Strap 2"x8' with Ratchet |
| Package Quantity | 1 |
| Manufacturers Part Number | SLTC208RR |
| Brand | Snap-Loc |