Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Snap-Loc

Model # :WBB2210350

MPN #: SLTC215DR

Snap-Loc Hand Truck Cinch Strap Tie-Down, 2" x 15', 1200 Lb. Cap.

Product Description
Snap-Loc 2 x 180" Hand Truck Cinch Strap is the easiest, fastest and safest way to move more in less time and reduces chances of item fall damage! THE PROBLEM: Cheap hook straps come loose, break often causing valuable items to dangerously fall, tangle into a frustrating ball of spaghetti and waste your time and money. THE SOLUTION: The Snap-Loc E-Track Single System securely anchors all sized cargo items where you need it, uses long lasting 2" wide professional movers straps and stows away neatly in small spaces. You're going to love it! Our E-Track System also coordinates with the Snap-Loc Dolly System to easily move more in less time with high capacity smooth rolling casters, E-Track Strap attachment and Push Cart Panel Cart conversion.

  • MOVES MORE SAFELY IN LESS TIME: Securely fastens cargo to hand truck carts and more. Allows for higher stacking of boxes/items. Prevents fall damage. Strap can be used as a load control handle.
  • VERSATILE SOLUTIONS: Cinches/bundles a variety of items. Also for use on pickups, trucks, trailers, racks and more. Hook/loop fastener neatly stows strap in small spaces or on cart when not in use.
  • EASIER TO USE: Roller buckle grip connects/disconnects strap. Loop end fastens where needed on any hand truck or cart for vertical and horizontal cargo containment.
  • USA HEAVY DUTY BUILT TO LAST: USA made long lasting 2" wide polyester strap webbing with steel zinc plated hardware to resist contaminants/weather. Has scratch protector between buckle/cargo.
  • SPECIFICATIONS: 1,200 lb break 400 lb WLL. Professional movers strap accessory. See other Snap-Loc items for more straps and accessories.
    • PRICE
      $14.99

      1
      1
      Ships within 1 Business Day
      Add or Change Zip Code(s)
      Easy online or call-in returns. Read return policy

      Weights & Dimensions

      Length15 ft
      Width2 in
      Height1/2 in
      Weight1 lbs
      Ultimate Load Strength Weight Capacity3000 lbs
      Working Load Weight Limit Range0 to 500 lbs
      Ultimate Load Strength Capacity Range1501 to 3000 lbs
      Working Load Weight Limit400 lbs

      Product Details

      TypeCinch Strap
      ColorRed
      End FittingCinch
      MaterialPolyester, Steel
      Package Quantity1
      Manufacturers Part NumberSLTC215DR
      BrandSnap-Loc

      Warranty

      Warranty90 days