Acid Eater Neutralizer & Degreaser, 5 Gallon Pail - 1002-002
Write a Review
|
Questions & Answers (0)
Product Description
Acid Eater Neutralizer & Degreaser - 5 Gallon
Neutralizes, degreases and cleans motive power batteries. Eliminates trickle discharges to ensure optimum performance. Extends the life of the battery and material handling equipment. Neutralizes and cleans concrete floors in battery rooms. Use on rollers, stands, forklifts, under battery racks and floors. Biodegradable, non-corrosive and environmentally safe. pH color indicators alert users of acidic corrosion. Easy to apply and safe to use on metal, plastic and rubber. Complies with OSHA Regulation 1917.157(g).
Neutralizes, degreases and cleans motive power batteries. Eliminates trickle discharges to ensure optimum performance. Extends the life of the battery and material handling equipment. Neutralizes and cleans concrete floors in battery rooms. Use on rollers, stands, forklifts, under battery racks and floors. Biodegradable, non-corrosive and environmentally safe. pH color indicators alert users of acidic corrosion. Easy to apply and safe to use on metal, plastic and rubber. Complies with OSHA Regulation 1917.157(g).
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 45 lbs |
| Size | 5 gal |
Product Details
| Scent | Unscented |
| Capacity | 5 gal |
| Size Type | 5 Gallon Pail |
| Helps Remove | Heavy Grease & Oil, Dirt, Tar, Food Residue, Stains |
| Package Quantity | 1 Pail |
| Description | Acid Eater Neutralizer & Degreaser |
| Color | Black |
| Manufacturers Part Number | 1002-002 |
| Brand | Clift Industries |