Model # :WBB2264772
MPN #: NL158-P5
Neutral pH Floor Cleaner, 5 Gallon Pail, 1 Pail
Write a Review
|
Questions & Answers (0)
Product Description
Nyco Balance EC Neutral Floor Cleaner, Citrus, 5 Gallon -NL158-P5
Neutral, no rinse cleaner for use on floors and all water-safe surfaces. Balance EC cleans and removes soils from floors, walls, woodwork, countertops, fixtures, etc. No rinse formula will not dull or damage floor finishes, improving the appearance and extending the life of the coating. Use in mop & bucket, spray & wipe cleaning, and in automatic scrubbers. Use on resilient tile, stone, ceramic/porcelain, concrete, marble, sealed wood, and terrazzo floors. Balance EC is safe on painted surfaces, metal, plastic, glass, and fiberglass.
Neutral, no rinse cleaner for use on floors and all water-safe surfaces. Balance EC cleans and removes soils from floors, walls, woodwork, countertops, fixtures, etc. No rinse formula will not dull or damage floor finishes, improving the appearance and extending the life of the coating. Use in mop & bucket, spray & wipe cleaning, and in automatic scrubbers. Use on resilient tile, stone, ceramic/porcelain, concrete, marble, sealed wood, and terrazzo floors. Balance EC is safe on painted surfaces, metal, plastic, glass, and fiberglass.
PRICE
$72.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 45 lbs |
| Size | 5 gal |
Product Details
| Type | Multi-Surface Floor Cleaner |
| Specific Gravity | 1 |
| pH | 6.25-8.25 |
| Color | Yellow |
| Application | Scrubbing |
| For Use With | General Purpose, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Scent | Citrus |
| Size Type | 5 Gallon Pail |
| Helps Remove | Light Grease & Oil, Dirt, Dust, Gum, Tar, Scuff Marks |
| Description | Neutral pH Floor Cleaner |
| Package Quantity | 1 Pail |
| Floor Type | Concrete, Hardwood, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Viscosity @ 25°C | 25cP °C |
| Water Solubility | Complete |
| Dilution Ratio | 1:64 |