Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands

Interion® Office Chair With Mid Back & Adjustable Arms, Fabric, Black

Product Description
Standout Features:

✓ Made of durable, commercial-grade fabric.
✓ Features an adjustable armrest with a polyurethane arm pad.
✓ Equipped with a Class 3 gas lift.

When comfort is a priority during the workday, consider the Interion® Multifunction Fabric Task Chair. Designed to provide ergonomic support, this task chair features a multifunction mechanism that allows independent seat and back tilt adjustments. The 5-legged base is supported by 5 heavy duty 50mm nylon casters for convenient maneuverability. Plus, the seat adjusts from 16-1/2"H to 20-1/4"H for optimal positioning. BIFMA and CAL117 certified. Limited Lifetime Warranty.

  • Black frame with black fabric.
  • Back type: Mid-back.
  • Maximum weight capacity: 250 lbs.
  • Assembly required.
  • PRICE
    $199.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight Capacity250 lbs
    Seat Width20 in
    Seat Height16-1/2 - 20-1/4 in
    Seat Thickness3 in
    Min Seat Height16-1/2 in
    Max Seat Height20-1/4 in
    Base5-Star Base
    Base Diameter27 in
    Back Width19 in
    Back Height28-1/4 in

    Product Details

    Assembly RequiredYes
    Frame Color FamilyBlack
    Tilt TypeIndependent Seat and Back
    Arm TypeAdjustable
    Manufacturers Part Number695619
    CollectionTraditional
    BrandInterion by Global Industrial
    TypeOffice Chair
    ColorBlack
    SeriesInterion
    Seat Color FamilyBlack
    Frame MaterialNylon
    Back TypeMid Back
    Seat MaterialFabric

    Warranty

    WarrantyLifetime Limited

    Compliance & Certifications

    CAL 117 CertifiedYes