Multimedia Stackable Storage Cabinet - Light Gray
Write a Review
|
Questions & Answers (0)
Product Description
Multimedia Stackable Media Storage
These heavy gauge welded steel cabinets allow you to mix and organize media the way you want it! Cylinder lock with 2 keys secures all drawers, chrome plated handles and label holders. Includes four 6"H drawers with full extension drawer glides. Each drawer includes 6 front-to-back steel rod dividers that adjust at 1/2" increments and book end dividers that adjust at any point along the rod to securely hold media in place. Cabinets stack for added storage. 37"W x 17-1/2"D x 27-3/4"H. Optional Base adds 5" to height. Lifetime Limited Warranty.
These heavy gauge welded steel cabinets allow you to mix and organize media the way you want it! Cylinder lock with 2 keys secures all drawers, chrome plated handles and label holders. Includes four 6"H drawers with full extension drawer glides. Each drawer includes 6 front-to-back steel rod dividers that adjust at 1/2" increments and book end dividers that adjust at any point along the rod to securely hold media in place. Cabinets stack for added storage. 37"W x 17-1/2"D x 27-3/4"H. Optional Base adds 5" to height. Lifetime Limited Warranty.
PRICE
$1,765.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 37 in |
| Depth | 17-1/2 in |
| Height | 27-3/4 in |
| Min Width | 37 in |
| Max Depth | 17-1/2 in |
| Max Height | 27-3/4 in |
| Min Depth | 17-1/2 in |
| Min Height | 27-3/4 in |
| Max Width | 37 in |
Product Details
| Color | Gray |
| Number of Drawers | 4 |
| Material | Steel |
| Description | Stackable Storage Cabinet |
| Manufacturers Part Number | 4935LG |
| Base Type | Frame |
| Brand | Safco |