Nightstick Intrinsically Safe Magnetic Scene Light w/Blow Molded Case - Li-Ion - UL913 / ATEX
Write a Review
|
Questions & Answers (0)
Product Description
The XPR-5592GC Rechargeable LED Scene Light is ideal for use when portability is important. cULus certified Intrinsically Safe for use in hazardous environments, the array of 5 floodlight LEDs perfectly emit an impressive 1,000 lumens on high for 6 hours, or 500 lumens on low for 17 hours when activated using the robust three-position toggle switch. The housing is constructed from lightweight glass-filled nylon polymer, keeping it cool to the touch while being chemical, heat, and impact resistant. A heavy-duty rare-earth magnetic base is securely mounted on the bottom to provide 360 degrees of hands-free rotation for proper light placement on any job site. Powered by an integrated lithium-ion battery, the light includes an adjustable steel handle for carrying or hanging and both AC/DC power supplies placed inside a durable blow molded carrying case for ease of use and storage.
PRICE
$559.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 16 in |
Product Details
| Type | Scene Light |
| Max Lumens | 1000 |
| Package Quantity | 1 |
| Color | Green |
| Manufacturers Part Number | XPR-5592GX |
| Bulb Type | LED |
| Lumens | 1000 |
| Water Resistant | Yes |
| Brand | NightStick |