Laptop & Tablet Stands
Related Products
Sensitive, soft, silent, smooth, stylish and slim...all words that define the Macally DYNAMOUSE USB optical silent mouse for Mac and PC. This mouse has a DPI button that allows you to switch between a sensor resolution of 800,1200, 1600 and 2400 DPI so you can set the tracking speed and precision to your preference. The soft-click buttons are sensitive and extremely silent so you can do your job without distraction. The scroll wheel has a double function as it allows you to scroll smoothly through web pages/documents and acts as a third button. The 5ft long cable allows you to connect the ...
The SideTrak® Swivel Pro Touch Triple HD 13-5/16‚ Attachable Portable Monitor turns your customers‚A laptops into triple-screen powerhouses. These versatile touchscreens feature Microsoft Pen Protocol for stylus compatibility (touch functionality is not compatible with MacBooks), allowing your clients to experience streamlined screen navigation while working on-the-go. With patented 360° swivel hinges for more flexible viewing and easy screen sharing, SideTrak® lets customers extend or mirror their laptop displays for enhanced productivity and collaboration. Built with ultra-sleek ...
Zip around your home or office with ease with this handy little desk that can be used while working on your laptop or as a speakers' lectern. The modern half-moon shaped desktop in a maple laminate finish blends seamlessly in any decor. If you do a lot of traveling, this lightweight laptop desk allows you to work from a hotel bed or chair and the small footprint won't take up much room in your trunk or backseat Long sedentary workdays can lead to health problems so the ability to move is very important. This height adjustable laptop desk allows you to complete tasks while sitting down or ...
Wired mouse provides reliable, optical mouse performance with a convenient, optical sensor and dependable scroll wheel. Optical sensor does not require cleaning and easily moves your cursor where it needs to go. Scroll wheel speeds through long documents and web pages. Plug-and-play lets it work with your computer, right out of the box. Simply plug into your USB port. Mouse is compatible with Windows 7, Vista, XP, and Mac OS X or later. Mouse works well with right-handed or left-handed users.
Features: Combats neck and eye strain by elevating a screen's viewing point Large surface area is ideal for a single laptop or monitor (24" W x 8" D) Built-in wireless charging pad for Qi-enabled devices Storage drawer organizes cords, notepads, and other small accessories Two height options Holds up to 33 lbs. of weight Removable, non-slip rubber feet Three-year limited warranty