Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
SideTrak

Model # :WBB3786633

MPN #: LTTL134

SideTrak® V3 Swivel Pro Touch Triple HD 13-5/16" Attachable Portable Monitor, Black, Pack of 2

Product Description
The SideTrak® Swivel Pro Touch Triple HD 13-5/16‚ Attachable Portable Monitor turns your customers‚A laptops into triple-screen powerhouses. These versatile touchscreens feature Microsoft Pen Protocol for stylus compatibility (touch functionality is not compatible with MacBooks), allowing your clients to experience streamlined screen navigation while working on-the-go.

With patented 360° swivel hinges for more flexible viewing and easy screen sharing, SideTrak® lets customers extend or mirror their laptop displays for enhanced productivity and collaboration. Built with ultra-sleek anodized aluminum frames and durable tempered glass screens, these portable monitors effortlessly nest together when not in use - perfect for hybrid and on-site work.

Features:
  • Two full HD 13-5/16‚ touchscreen monitors
  • Microsoft Pen Protocol for stylus compatibility
  • Can be used freestanding or attached to the laptop
  • Patented hinges offer 360° screen swivel and 270° screen rotation for custom viewing angles
  • Displays can be extended or mirrored for easy screen sharing
  • Monitors nest together against laptop when not in use for effortless travel
  • Built with durable, anodized aluminum housings and tempered glass screens
  • No downloads required
  • TSA approved
  • Compatible operating systems: Windows & Chrome
  • Compatible with any size laptop
  • Laptop ports required for connection: Thunderbolt USB-C® or USB-A with DisplayLink driver


PRICE
$1,209.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2
Screen Size13-5/16 in

Product Details

ColorBlack
Panel TypeTFT
Response Time12 ms
Power Consumption4 W W
Resolution1920 x 1080
Mounting MethodFreestanding
Includes(2) Monitors
Display ScreenLCD
Contrast Ratio1400:1
Manufacturers Part NumberLTTL134
Aspect Ratio16:09
Housing MaterialAluminum
Brightness400 cd/m2
BrandSideTrak

Warranty

Warranty1 yr