Kantek MS400 Single Level Height Adjustable Monitor Stand, Black
Write a Review
|
Questions & Answers (0)
Product Description
Monitor stand adjusts in height from 3" to 6-1/2" in 1-1/4" increments and offers a 17" x 13-1/4" sturdy platform. Wide design is suitable to dock or support today's larger laptop computers. Use stand to maximize your work space while raising your monitor or laptop to a comfortable viewing level. Monitor stand supports up to 60 lb. on the extra large platform and includes cable management. Monitor stand is made of plastic.
PRICE
$47.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Depth | 13-1/4 in |
| Height | 3 to 6-1/2 in |
| Weight Capacity | 60 lbs |
| Weight | 3 lbs |
| Height Adjustable | Up to 6.50" Max |
Product Details
| Type | Monitor Stands/Risers |
| Color | Black |
| Material | Plastic |
| Description | Single Level Height Adjustable Monitor Stand |
| Package Quantity | 1 |
| Monitor Supported | Flat Panel Monitors, Laptops & Printers |
| Manufacturers Part Number | MS400 |
| Brand | Kantek |