Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB2254219

MPN #: MVHR631VA

Accuform MVHR631VA Caution Sign, Watch For Forklift Traffic, 10"W x 7"H, Aluminum

Product Description
Safety Sign, Caution Watch For Forklift Traffic, Aluminum, 7" X 10"

Features:
  • Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage.
  • Comply in accordance with OSHA 29 CFR 1910.145 and ANSI Z535 requirements
  • Thick, rigid aluminum has the strength of metal without the rust
  • Printed surface has clear UV protective overcoat to withstand splashes, washdowns, and outdoor conditions, plus abrasion and chemical resistance
  • Rounded corners and 3/16" mounting holes for installation.
PRICE
$20.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Height7 in
Thickness32 mil

Product Details

Sign ShapeRectangle
Sign LegendWatch For Forklift Traffic
ColorYellow
Glow in The DarkNo
Mounting LocationMounting Holes - 4 Corner
Retroreflective GradeNot Reflective
Language(s)English
MaterialAluminum
DescriptionWatch For Forklift Traffic
Package Quantity1
Legend HeadingCaution
Manufacturers Part NumberMVHR631VA
BrandAccuform

Compliance & Certifications

OSHA or ANSIOSHA