- Heavy Duty
- Pallet jack / forkliftable
- 4 Swivel casters
MasonWays™ 482216 HDC PolyMight Dunnage Rack W/Casters 48"W x 22"D x 16"H, 2000 Lbs. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$259.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 22 in |
| Height | 16 in |
| Weight Capacity | 2000 lbs |
| Weight | 35 lbs |
Product Details
| Mobile or Stationary | Mobile |
| Material | Polyethylene |
| Number of Legs | 6 |
| Color | Black |
| Manufacturers Part Number | 482216 HDC |
| Brand | MasonWays |
Warranty
| Warranty | 10 yr |