MasonWays™ 48128 SJ Solid Top Narrow Dunnage Rack 48"W x 12"D x 8"H, 1000 Lbs. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
SLIM JIM dunnage / storage racks with solid top and narrow profile.
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 12 in |
| Height | 8 in |
| Weight Capacity | 1000 lbs |
| Weight | 15 lbs |
Product Details
| Type | Solid |
| Number of Legs | 4 |
| Color | Black |
| Mobile or Stationary | Stationary |
| Material | Polyethylene |
| Description | Solid Top Narrow Dunnage Rack |
| Manufacturers Part Number | 48128 SJ |
| Brand | MasonWays |
Warranty
| Warranty | 10 yr |