- Heavy Duty
- Pallet jack / forkliftable
MasonWays™ 602212 HD PolyMight Dunnage Rack 60"W x 22"D x 12"H, 1750 Lbs. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 22 in |
| Height | 12 in |
| Weight Capacity | 1750 lbs |
| Weight | 29 lbs |
Product Details
| Type | Slotted |
| Number of Legs | 4 |
| Color | Black |
| Style | Heavy Duty |
| Mobile or Stationary | Stationary |
| Material | Polyethylene |
| Description | PolyMight Dunnage Rack |
| Manufacturers Part Number | 602212 HD |
| Brand | MasonWays |
Warranty
| Warranty | 10 yr |