- Heavy Duty
- Pallet jack / forkliftable
- Anti-microbial protection available
MasonWays™ 483612 HD PolyMight Dunnage Rack 48"W x 36"D x 12"H, 2500 Lbs. Capacity - Pkg Qty 15
|
Questions & Answers (0)
Product Description
PRICE
$2,999.25 Sold in packages of 15 / $199.95 ea
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 36 in |
| Height | 12 in |
| Weight Capacity | 2500 lbs |
| Weight | 35 lbs |
Product Details
| Type | Slotted |
| Number of Legs | 4 |
| Color | Black |
| Style | Heavy Duty |
| Mobile or Stationary | Stationary |
| Material | Polyethylene |
| Description | PolyMight Dunnage Rack |
| Manufacturers Part Number | 483612 HD |
| Brand | MasonWays |
Warranty
| Warranty | 10 yr |