Winco PF-32 Funnel, 32"D - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Plastic Funnel 6 1/4" Dia., 32 Oz.
PRICE
$23.16 Sold in packages of 12 / $1.93 ea
10
10
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 6-1/4 in |
Product Details
| Capacity | 32 Oz. |
| Material | Plastic |
| Package Quantity | 12 |
| Description | Funnel |
| Manufacturers Part Number | PF-32 |
| Brand | Winco |