American Metalcraft SSB200 - Mixing Bowl, 2 Qt. Capacity, 8-1/2" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
Stainless Steel Mixing Bowls, 2 Qt. (1.89 L) 8-1/2" Dia. (21.6 cm)
PRICE
$11.75
33
33
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 8-1/2 in |
Product Details
| Capacity | 2 qt |
| Material | Stainless Steel |
| Description | Stainless Steel Mixing Bowls 2 Qt. (1.89 L) 8-1/2In Diameter (21-3/5 Cm) |
| Series | Stainless Steel |
| Manufacturers Part Number | SSB200 |
| Brand | American Metalcraft |