Metro® myCart Wastebasket & Holder For MY1627, 17-7/8''L x 14-3/4''W x 16-1/4''H
Write a Review
|
Questions & Answers (0)
Product Description
Make myCart your own with space saving accessories. Wastebasket can be easily removed from its holder to empty contents or for routine cleaning. Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.
PRICE
$91.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-7/8 in |
| Width | 14-3/4 in |
| Height | 16-1/4 in |
Product Details
| Type | Wastebasket & Holder |
| Material | Plastic/Steel |
| Description | Wastebasket and Holder for MY1627 |
| Color | Black |
| Manufacturers Part Number | MYWB1 |
| For Use With | MY1627 |
| Brand | Metro |
Warranty
| Warranty | 1 yr |