Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Crescent

Model # :WBB3192092

MPN #: IUCSTDCRM

Crescent® Railworks Tool Drawer, 16-11/16"W x 21"D x 4"H, Orange

Product Description
Crescent's® Tool Drawer integrates seamlessly with the RAILWORKS Industrial Utility Carts. It was designed to enhance organization and efficiency, making it perfect for storing smaller tools and equipment. Say goodbye to misplaced items - this innovative design aids in the convenient location of critical tools and supports loss prevention. The central locking system keeps your important items secure, giving you peace of mind on every job site. The tool drawer can be used with any of our bottom lockable storage accessories.

Features:
  • Reinforced steel walls crafted from 18+ gauge steel providing a barrier against theft and tampering
  • Tool drawer enables seamless integration with all Crescent® lockable storage solutions
  • Powdered coated steel resists corrosion and rust for a long lasting performance
  • Cam lock provides a reliable barrier against unauthorized access ensuring your equipment stays safe and secure
  • Quick and easy assembly
  • Proudly manufactured in the USA with global components


PRICE
$195.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-15/16 in
Width22-15/16 in
Height4 in
Weight18 lbs

Product Details

Assembly RequiredYes
TypeDrawer
ColorOrange
For Use WithIUC2SCBM, IUC2S8CBM
MaterialSteel
DescriptionTool Drawer
Manufacturers Part NumberIUCSTDCRM
BrandCrescent

Warranty

Warranty3 yr