Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lesro

Model # :WBB3188336

MPN #: ML6120.TNM.DNM

Lesro Mystic Lounge Reception Cylinder Table, 19" Dia. x 20"H, Brown Frame, Natural Maple

Product Description
The Mystic Lounge refined retro styling cylinder table is the perfect complement to Mystic Lounge seating and provides a functional surface. The wood base is fully wrapped in high-pressure laminate. Durable high-pressure laminate tabletop surface. 19" diameter x 20" height. Make any lobby, lounge, or waiting room look stylish with these distinguished, functional, heavy-duty tables.

Features:
  • Designed for lounge, waiting room, reception and educational applications
  • Durable and easy to clean
  • No assembly required
  • Limited lifetime warranty
  • Made proudly in the USA in a facility powered by 3,200 solar panels
Materials:
  • Tabletop: HPL
  • Foot Glide: Nylon


PRICE
$509.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width19 in
Height20 in
Top Thickness1 in

Product Details

Assembly RequiredNo
TypeEnd Table
Frame Color FamilyBrown
SeriesMystic Lounge
Top Color FamilyNatural Maple
DescriptionReception End Table
Package Quantity1
Frame MaterialCompressed Wood Product
Manufacturers Part NumberML6120.TNM.DNM
CollectionContemporary
ShapeCylindrical
Top MaterialHigh Pressure Laminate
BrandLesro

Warranty

WarrantyLifetime Limited