Prime-Line N 6598 Bypass Door Roller Assembly, 1-1/2-Inch Nylon Ball Bearing
Write a Review
|
Questions & Answers (0)
Product Description
This bi-pass door roller assembly is constructed from nylon. It features a 1-1/2 In. ball bearing roller with an adjustable aluminum-housing bracket. Monarch Door Company uses this type or roller for 500 In. series aluminum frame doors.
PRICE
$19.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 lbs |
Product Details
| Type | Closet Door Hardware |
| Body Material | Nylon |
| Package Quantity | 1 |
| Description | Bypass Door Roller Assembly 1-1/2-Inch Nylon Ball Bearing |
| Color | Multicolor |
| Manufacturers Part Number | N 6598 |
| Brand | Prime-Line Products |