Prime-Line N 6796 Bypass Door Guide, Nylon/Steel
Write a Review
|
Questions & Answers (0)
Product Description
This is a bi-pass floor guide used primarily on closet doors. Guides are 7/8 inch tall. It has a stamped steel floor base with adjusting slots for the nylon guides to fit into. The nylon guides are adjustable to accommodate 3/4 inch to 1-3/8 inch closet doors. Used for a wide variety of different closet door manufacturers. One guide per package. Please refer to the line art drawing and compare with your original item before purchasing.
PRICE
$7.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
Product Details
| Type | Closet Door Hardware |
| Body Material | Steel |
| Package Quantity | 1 |
| Description | Bypass Door Guide Nylon/Steel |
| Color | Multicolor |
| Manufacturers Part Number | N 6796 |
| Brand | Prime-Line Products |