Prime-Line N 6638 Bi-Fold Door Guide Rod, 5-1/2-Inch
Write a Review
|
Questions & Answers (0)
Product Description
This guide rod is constructed from steel. It features a nylon constructed tip bushing and a spring loaded design for self-adjustment. It fits on Slimfold and similar styled doors.
PRICE
$6.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
Product Details
| Type | Closet Door Hardware |
| Body Material | Nylon |
| Package Quantity | 1 |
| Description | Bi-Fold Door Guide Rod 5-1/2-Inch |
| Color | Multicolor |
| Manufacturers Part Number | N 6638 |
| Brand | Prime-Line Products |