Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB2274243

MPN #: 41217

Ergodyne® N-Ferno® 6471 Thermal Overalls, Black, 3XL, 41217

Product Description
These insulated bibs /overalls provide the ultimate in durability, weather protection, and quality outerwear. Complete with removable knee/shin pads and 1600D nylon reinforcement in heavy wear areas.

Features
  • Rugged 500D Nylon outer shell provides protection from the elements – wind, repelling water, and keeping cold out
  • 1600D Nylon reinforcement zones in heavy wear areas to hold up through the toughest conditions
  • Several pockets including hip and chest for extra storage
  • Full-length YKK zippers on each leg to easily put on and take off without removing work boots
  • Easy removable PE foam knee/shin pads for convenience
  • "Be Tenacious" non-slip, adjustable elastic straps for maximum comfort and the perfect fit
  • Reflective accents help keep workers safe and seen Straight leg design with inside elastic bottom, snap closure liner to protect against snow and water
PRICE
$209.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL

Product Details

TypeInsulated Overall
ColorBlack
Number of Pockets3
Closure TypeZipper
MaterialNylon, Polyester
Package Quantity1
GenderUnisex
DescriptionThermal Overalls
Manufacturers Part Number41217
Primary UseCold Weather Protection
WaterproofNo
BrandErgodyne