Ergodyne® N-Ferno® 6492 2-Piece Wind-Resistant Multi-Band, American Flag
|
Questions & Answers (0)
Product Description
The N-Ferno® 6492 2-Piece Wind-Resistant Multi-Band combines a wind-resistant fleece bottom with a dual-layer polyester top for versatile head, face and neck protection from cold, wind, sun, dust and debris.
PRICE
$20.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
| Size | One Size |
Product Details
| Type | Multi-band Headwear |
| Color | Multi-colored |
| Thermal | Yes |
| Style | Over the head |
| Insulated | Yes |
| Closure Type | Pull Over |
| High Visibility | No |
| Material | Polyester/Fleece |
| Description | 2 Piece Thermal Multi-Band |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | 42331 |
| Covers | Head Or Face |
| Lining Material | Polyester/fleece |
| Waterproof | No |
| Primary Use | Cold Weather Protection |
| Water Resistant | No |
| Brand | Ergodyne |