Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3146445

MPN #: 16864

Ergodyne® N-Ferno® 6803 Rib Knit Reflective Winter Hat, Cuffed, One Size, Lime

Product Description
The N-Ferno® 6803 Reflective Rib Knit Winter Hat is designed for warmth, comfort and style. Made with 100% stretchable and soft rib knit acrylic for a snug cozy fit that keeps cold out, plus a 3-inch folding cuff for added warmth around the ears.

A 360° reflective stripe around the hat provides reflectivity for added protection and nighttime visibility to keep wearers safe and seen. The reflective stripe is sewn directly into the hat to reduce tears and rips when being stretched or worn.

One size fits most, this winter hat is ideal for those working in low-light environments or at night in construction, transportation, warehousing, refrigerated areas and more. Can also be worn for weekend activities such as hunting, climbing, running, cycling and skating.

Features:
  • Reflective Accents - (1) 360° reflective stripe to help keep wearers seen and safe
  • Thermal Comfort - 100% stretchable rib-knit acrylic for a warm snug fit
  • Cuffed - For added warmth around the ears
  • Bump Cap Compatible
  • One Size Fits Most
  • Thickness: Moderate
  • Form Fitting, Hard Hat Compatible, Lightweight, Reflective Accents
  • Cold Temperature Protection
  • Risk/Injury: Cold Stress, Low Visibility


PRICE
$21.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height9 in
SizeOne Size

Product Details

TypeReflective Winter Hat
Reflective TapeYes
ColorGreen
SeriesN-Ferno 6803
ThermalYes
StyleBeanie
InsulatedNo
Closure TypeSlip-On
High VisibilityYes
MaterialAcrylic
DescriptionRib Knit Reflective Winter Hat
GenderUnisex
Package Quantity1
Manufacturers Part Number16864
CoversHead
WaterproofNo
Primary UseCold Weather Protection
Water ResistantNo
BrandErgodyne