Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DRIFIRE

Model # :WBB2307784

MPN #: HMOD2BK

DRIFIRE® Flame Resistant Modacrylic Knit Winter Hat, 12 x 7-1/4" , Black, HMOD2BK

Product Description
For warmth without the weight, the double layer knit FR winter hat features a double layer net with a stretchable fit for more comfort. Inherently flame resistant, the FR fabric will not melt, drip or ignite. You'll have no problem facing the day with this hat Made in the USA and designed for cold weather conditions.

Features:
  • Arc Rating: 28 cal/cm2
  • CAT 3
  • Fabric/Material: Modacrylic Blend
  • Double layer knit
  • Stretchable fit for more comfort
  • Designed for cold weather conditions
  • Warmth without the weight
  • Inherently flame resistant, FR protection will not wash/wear out
  • Made in the USA

Compliance:
  • Arc Rating: 28 cal/cm2
  • CAT 3
  • NFPA 70E
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269


PRICE
$43.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeRegular
Fabric Weight10 oz.

Product Details

Arc Rating28 cal/cm²
TypeBeanie
ColorBlack
SeriesDRIFIRE®
StyleFR Outerwear Accessories
MaterialModacrylic Blend
DescriptionKnit Winter Hat
GenderUnisex
Package Quantity1
Manufacturers Part NumberHMOD2BK
Primary UseFire Protection
Hazard Risk Category (HRC)3
Flame RetardantYes
BrandDRIFIRE

Compliance & Certifications

CertificationsASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462