Ergodyne® N-Ferno® 6980 Winter Hand Warmer Muff, Black
|
Questions & Answers (0)
Product Description
The N-Ferno® 6980 Winter Hand Warmer Muff is worn around the waist to provide instant warming relief when working in the elements.
PRICE
$35.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.4 lbs |
| Size | One Size Fits Most |
Product Details
| Type | Hand muff |
| Color | Black |
| Thermal | Yes |
| For Use With | Winter Conditions Where Fr Clothing Is Required |
| Number of Inside Pockets | 2 |
| Style | Muff |
| Insulated | Yes |
| Closure Type | Buckle |
| High Visibility | No |
| Material | Nylon/Polyester Fleece |
| Description | 6980 Black Single Winter Hand Warmer Muff |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | 16980 |
| Covers | Hands |
| Lining Material | Polyester fleece |
| Waterproof | No |
| Primary Use | Cold Weather Protection |
| Water Resistant | No |
| Brand | Ergodyne |