Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sellstrom

Model # :WBB3166535

MPN #: S23406

Sellstrom® HP431 Premium Over-The-Head Ear Muff, NRR 31 dB, Black/Red

Product Description
Noise Cancelling, Lightweight, Safety Ear Muffs with Soft EVA Foam Headband, Telescopic Height Adjustment, Universal Fit, Black/Red.

Features:
  • The HP431 ear muff offers our highest NRR rating
  • Ideal for work in very high noise environments
  • Independently tested/certified to NRR 31 (ANSI S3.19)
  • CSA Class A


PRICE
$32.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

Package Quantity1
DescriptionOver-The-Head Ear Muff
ColorRed
SeriesHP431 Premium
Manufacturers Part NumberS23406
DielectricNo
Earmuff StyleOver-the-Head
BrandSellstrom

Compliance & Certifications

CertificationsANSI S3.19, CSA Class A