- 1/4" female x 1/8" male national pipe thread
- Brass adapter
- Replaces old fittings
Milton 653 1/4" FNPT x 1/8" MNPT Hose Fitting Adapter
Write a Review
|
Questions & Answers (0)
Product Description
1/4" FNPT x 1/8" MNPT brass adapters are used to assemble new hoses or replace old fittings on hoses when reduction in pipe size is required. Brass is the best material to use for applications like this due to its resistance to rust and corrosion like other metals. Adapter bushing male one end and female on the other.
PRICE
$4.07
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1IN |
| Width | 0.63 in |
| Depth | 1.00 in |
| Height | 0.63 in |
| Weight | 0 lbs |
| Connection | 1/4" MNPT x 1/8" FNPT ga |
Product Details
| Material | Brass |
| Package Quantity | 1 |
| Description | Hose Fitting Adapter |
| Manufacturers Part Number | S-653W |
| Brand | Milton |