NMC N345PB OSHA Sign, Notice Spill Clean Up Kit, 10" X 14", White/Blue/Black
Write a Review
|
Questions & Answers (0)
Product Description
OSHA signs are the perfect way to alert your employees and guests when a hazard is present in your facility. Keep your facility safe, buy an OSHA regulated sign today and prevent an accident tomorrow. These OSHA signs comply with OSHA 29 CFR 1910.145. Adhesive Backed Vinyl.
PRICE
$17.25
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
| Size | 10 x 14 in |
| Thickness | 40 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Spill Clean Up Kit |
| Type | Spill Response Signs |
| Color | Multi-colored |
| Mounting Location | Adhesive Backed |
| Material | Pressure Sensitive Vinyl |
| Package Quantity | 1 |
| Legend Heading | Notice |
| Manufacturers Part Number | N345PB |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | OSHA |