NMC M347P Fire Sign, Emergency Shut Off, 4" X 12", White/Red
Write a Review
|
Questions & Answers (0)
Product Description
The location of Emergency Shut Off signs must be clearly marked throughout your facility to not only prevent a accident, fire, but also help ensure your employees' safety.
PRICE
$9.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 4 in |
| Size | 4 x 12 in |
| Thickness | 1 in |
Product Details
| Sign Shape | Rectangle |
| Type | Fire Safety Signs |
| Sign Legend | Emergency Shut Off |
| Color | B974971 |
| Mounting Location | Adhesive Backed |
| Material | Pressure Sensitive Vinyl |
| Package Quantity | 1 |
| Manufacturers Part Number | M347P |
| Brand | Accuform |