NACHI 5204-2NS, Double Row Angular Contact Bearing, Double Sealed, 20MM Bore x 47MM OD x 20.6MM W
Double Row Angular Contact Ball Bearings are functionally same as two single row angular contact ball bearings mounted back-to-back except they have only one inner ring and one outer ring. These bearings take heavy radial loads, and axial loads equally in either direction.
Nachi, 5204-2ns, Dbl Row Angular Contact Bearing, Dbl Seal, 20mm Bore X 47mm Od X 20.6mm W-Min Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$51.95
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20.6 mm |
| Bore Diameter | 20 mm |
| Static Load Rating | 12700 N |
| Tolerance | ISO Class 0 |
| Diameter | 47 mm |
Product Details
| Dynamic Load Rating (N) | 20000 |
| Contact Angle | 20° |
| Series | 5200 |
| Manufacturers Part Number | 5204-2NS |
| Radial Clearance | Normal |
| Grease Max Speed | 10,000 rpm |
| Brand | Nachi |