NACHI 5304ZZ, Double Row Angular Contact Bearing, Double Shielded, 20MM Bore x 52MM OD x 22.2MM W
Double Row Angular Contact Ball Bearings are functionally same as two single row angular contact ball bearings mounted back-to-back except they have only one inner ring and one outer ring. These bearings take heavy radial loads, and axial loads equally in either direction.
Nachi, 5304zz, Dbl Row Angular Contact Bearing, Dbl Shld, 20mm Bore X 52mm Od X 22.2mm W-Min Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$47.95
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22.2 mm |
| Bore Diameter | 20 mm |
| Static Load Rating | 13300 N |
| Tolerance | ISO Class 0 |
| Diameter | 52 mm |
Product Details
| Dynamic Load Rating (N) | 21700 |
| Contact Angle | 20° |
| Series | 5300 |
| Manufacturers Part Number | 5304ZZ |
| Radial Clearance | Normal |
| Grease Max Speed | 9,000 rpm |
| Brand | Nachi |